missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.
$1275.89 - $3564.40
Catalog Number | Mfr. No. | Product Type | Holds | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Holds | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity | ||
1427857A
|
Thermo Scientific™
352346 |
Shaker Platform Utility Tray | Tray | 11 x 13 in. (28 x 33 cm) | MaxQ™ 2000, 2506, 2508, 4450 Shaker |
Each for $1,275.89
|
|
||
11675408
|
Thermo Scientific™
352349 |
Adjustable Vessel Platform | 11 x 13 in. (28 x 33 cm) | MaxQ™ 2000, 2506, 2508 Shaker |
Each for $3,037.85
|
|
|||
11675424
|
Thermo Scientific™
352446 |
Utility Tray Platform | 18 x 18 in. (45.7 x 45.7 cm) | MaxQ™ 2000, 2506, 2508, 4000, and 6000 Shaker |
Each for $1,545.26
|
|
|||
11675427
|
Thermo Scientific™
352460 |
Adjustable Vessel Platform | 18 x 18 in. (45.7 x 45.7 cm) | MaxQ™ 4000 and 6000 Shaker |
Each for $3,564.40
|
|
|||
Description
Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.
Clamps come installed to provide maximum capacity.