missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Deepwell Plates 96-well, 1000 μL
Eppendorf Deepwell Plates offer efficient sample handling with features like OptiTrack™ matrix for rapid identification and g-Safe™ technology for stability during centrifugation.
$210.11 - $852.73
Specifications
Barcode | No Barcode |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Volume (Metric) Well | 1000 μL |
No. of Wells | 96 |
Catalog Number | Mfr. No. | Purity or Quality Grade | Color | Packaging | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Purity or Quality Grade | Color | Packaging | Price | Quantity | |||
E951032603
|
Eppendorf™
951032603 |
PCR Clean (Non-sterile) | White, White | 20 Plates (5 Bags x 4 Plates) |
Pack of 20 Each for $210.11
|
|
|||
E951032689
|
Eppendorf™
951032689 |
PCR Clean (Non-sterile) | Blue | 20 Plates (5 Bags x 4 Plates) |
Pack of 20 Each for $210.11
|
|
|||
05414234
|
Eppendorf™
951032620 |
PCR Clean (Non-sterile) | Yellow | 20 Plates (5 Bags x 4 Plates) |
Case of 20 Each for $210.11
|
|
|||
E951033006
|
Eppendorf™
951033006 |
PCR Clean (Non-sterile) | White, White | 80 Plates (10 Bags x 8 Plates) |
Pack of 80 Each for $769.05
|
|
|||
E951032701
|
Eppendorf™
951032701 |
Sterile | White | 20 Plates (5 Bags x 4 Plates) |
Pack of 20 Each for $237.98
|
|
|||
05414235
|
Eppendorf™
951032727 |
Sterile | Yellow | 20 Plates (5 Bags x 4 Plates) |
Case of 20 Each for $237.98
|
|
|||
05414236
|
Eppendorf™
951032760 |
Sterile | Green | 20 Plates (5 Bags x 4 Plates) |
Case of 20 Each for $237.98
|
|
|||
05414237
|
Eppendorf™
951032786 |
Sterile | Blue | 20 Plates (5 Bags x 4 Plates) |
Case of 20 Each for $237.98
|
|
|||
E951033103
|
Eppendorf™
951033103 |
Sterile | White, Clear Bottom | 80 Plates (10 Bags x 8 Plates) |
Pack of 80 Each for $852.73
|
|
|||
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
- g-Safe™: exceptional centrifugation stability up to 6,000 x g for faster protocols and improved sample quality.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Easy and reliable stacking.
- Minimized remaining volume and high uniformity from well to well.
- High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes
Compliance
IVD, SBS/ANSI™
Specifications
No Barcode | |
Polypropylene | |
96 |
Autoclavable | |
1000 μL | |
Colorless |