missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender 5000 Bench Scales, 12 x 12 Inch Platform
Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides
Supplier: OHAUS™ 30461649
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
CE/CSA | |
25 kg, 50 lb. | |
1 g | |
Stainless Steel Pan and Powder Coated Steel Frame Base | |
14°F to 104°F | |
12 x 12 in. | |
20 cm | |
9 kg |
Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. | |
Front Mounted ABS Plastic LCD Indicator | |
AC Adapter | |
2 sec. | |
Legal For Trade | |
50 cm | |
36 cm | |
Yes â Class III |