missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Tecniplast™ Deluxe Reusable Animal Cages

Safe, sanitary environments for mice, rats, hamsters, guinea pigs and gerbils

Supplier:  Tecniplast™ 1291H001

 View more versions of this product

Catalog No. 01-288-1H


Explore available promotions

Description

Description

  • Sturdy cages feature rounded corners for easy cleaning
  • Corner lugs or side arms allow stacking without scratching or jamming
  • Filter covers (sold separately) maintain environment for optimum animal health; lock in place to assure containment Durable wire lids (sold separately) available for several cage sizes
  • Tecniplast water bottles (sold separately) available for most cage sizes; fit securely beneath filter cove

Reusable Polycarbonate Cages

  • Withstand temperatures up to 121°C (250°F)
  • Glass-like clarity with excellent impact strength
  • Autoclavable
Reusable High-Temperature Polysulfone Cages
  • Withstand repeated autoclaving at 134°C (273°F)
  • Molded of clear, special-grade PSF to withstand higher temperatures and provide better chemical resistance

Order Info

Lids and accessories sold separately.

Compliance

Meet NIH size guidelines

Specifications

Specifications

Animal Cage
NIH
Reusable
Mice, Rats, Hamsters, Guinea Pigs and Gerbils
250°F
16.75 x 10.5 x 7.5 in. (42.5 x 26.6 x 19 cm)
42.5 cm
26.6 cm
19 cm
Autoclavable
Polycarbonate
Safe, sanitary environments for Mice, Rats, Hamsters, Guinea Pigs and Gerbils
800
121°C
16.75 in.
10.5 in.
7.5 in.
SDS
Documents

Documents

Promotions

Promotions