missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Deluxe Van de Graaff Generator
Demonstrates electrostatic phenomena.
$64.67 - $2830.67
Catalog Number | Mfr. No. | Product Type | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | ||||||
S43207
|
Customer Channels Group (Ccg)
N100E |
Van de Graaff Generator |
Each for $2,830.67
|
|
||||||
S43208
|
Customer Channels Group (Ccg)
N100B |
Replacement Belt |
Each for $64.67
|
|
||||||
Description
A first-rate apparatus for demonstrating static electricity.
- Generates potentials as high as 400,000 volts
- Produces sparks as long as 15 in. (38cm)
- Belt current charges the dome at 10μA; replacement belts are available
- Operates on 110VAC with grounded cord
- Rotary Dial located in the unit's base allows you to vary the motor's speed
- Terminal located on the 9.8 × 11.8 in. (25 × 30cm) base is grounded to safely produce sparks and discharge the dome
- Aluminum Sphere is 9.8 in. (25cm) diameter; creates sparks of great intensity
- Aluminum electrode (sold separately) is supported by an insulated, polycarbonate column
- Overall height: 29.9 in. (76cm)
Specifications
Demonstrating static electricity |