missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Detachable Cables
Accessories for use with electrodes.
$500.21 - $500.21
Specifications
Color | Gray |
---|---|
Connector Types | SC-LEMO |
For Use With (Equipment) | Amperometric Titration and Double Pin Platinum Electrode |
Type | Cable |
Catalog Number | Mfr. No. | Connector Types | For Use With (Equipment) | Length (English) Cable | Length (Metric) Cable | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | For Use With (Equipment) | Length (English) Cable | Length (Metric) Cable | Price | Quantity | ||
01-910-742
|
Mettler Toledo™
51109184 |
SC-LEMO | Amperometric Titration and Double Pin Platinum Electrode | 3.9 in. | 1 m |
Each for $500.21
|
|
||
Description
For use with electrodes.Specifications
Gray | |
SC-LEMO | |
Amperometric Titration and Double Pin Platinum Electrode | |
Cable |