missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ DF300 Flat-Fold N95 Respirators
NIOSH approved disposable respirators are constructed with a multilayered absorption media that repels moisture and features a smooth inner lining for added comfort.
$32.09 - $80.27
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
Design Type | Flat-fold |
Disposable | Single-use |
Filter Type | N95 |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
19-087-003
|
Honeywell™
DF300N95BX |
20/Box, 12 Boxes/Cs. |
Pack of 20 Each for $32.09
Case of 18 Pack for $535.14
|
|
|||||
19-087-002
|
Honeywell™
DF300N95B |
50/Box, 12 Boxes/Cs. |
Pack of 50 Each for $80.27
Case of 12 Pack for $892.44
|
|
|||||
Description
- Exclusive design that minimizes the pressure points and fits comfortably on most faces
- Humidity and moisture resistant filter media that repels moisture for a longer lasting respirator
- Strong, rigid outer shell prevents masks from collapsing in high humidity
- Dual welded head straps secure the respirator comfortably
- Latex free woven head straps reduce the possibility of breakage
Specifications
N - Not Resistant to Oil | |
Flat-fold | |
N95 | |
One Size | |
95% | |
Adjustable Nose Clip | |
No |
NIOSH 42 CFR 84, N95 | |
Single-use | |
General Purpose Particulate Respirator | |
No | |
Yes | |
Woven Head Straps |