missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ Diamond Grip™ Plus DGP-350 Latex Gloves

Multi-purpose gloves feature a thick durable design and are fully textured for use in a variety of industries including healthcare, life sciences and food processing.

Supplier:  Ansell DGP350XS

 View more versions of this product

Catalog No. 19-050-080A



Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Natural rubber latex construction offers high elasticity for greater comfort and less hand fatigue
  • Tactile sensitivity
  • Fully textured exterior ensures secure grip
  • Tapered fingers for greater comfort
  • Beaded cuffs for easy donning and doffing
  • Powder free, non-sterile
  • Ambidextrous, single-use
  • Thickness: 6.3 mil fingertips
  • Length: 9.6 in. (24.5 cm)
  • Natural color

Specifications

Specifications

ASTM D3578, FDA21 CFR 177-2600
No
1.5
Single-use
6.3 mil
No
Latex
0.13 mm
X-Small
0.16 mm
DGP350-XS
22 MPa
24.1 cm
EN 420:2003 + A1:2009
Healthcare, Laboratory, Industrial
Natural
Fully Textured
0.16 mm
No
5.1 mil
Powder Free
6.3 mil
Yes
Diamond Grip Plus™ DGP-350
9.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions