missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ Diamond Grip™ Plus DGP-350 Latex Gloves
Multi-purpose gloves feature a thick durable design and are fully textured for use in a variety of industries including healthcare, life sciences and food processing.
Supplier: Ansell DGP350XL
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Natural rubber latex construction offers high elasticity for greater comfort and less hand fatigue
- Tactile sensitivity
- Fully textured exterior ensures secure grip
- Tapered fingers for greater comfort
- Beaded cuffs for easy donning and doffing
- Powder free, non-sterile
- Ambidextrous, single-use
- Thickness: 6.3 mil fingertips
- Length: 9.6 in. (24.5 cm)
- Natural color
Specifications
ASTM D3578, FDA21 CFR 177-2600 | |
No | |
1.5 | |
Single-use | |
6.3 mil | |
No | |
Latex | |
0.13 mm | |
X-Large | |
0.16 mm | |
DGP350-XL | |
22 MPa | |
24.1 cm |
EN 420:2003 + A1:2009 | |
Healthcare, Laboratory, Industrial | |
Natural | |
Fully Textured | |
0.16 mm | |
No | |
5.1 mil | |
Powder Free | |
6.3 mil | |
Yes | |
Diamond Grip Plus™ DGP-350 | |
9.5 in. |