missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ Thermocouple General-Purpose Probe with Miniconnector

Thermocouple General-Purpose Probe with Miniconnector is designed for use with liquids, gases and semisolids.

Supplier:  Cole-Parmer™ 0851655

 View more versions of this product

Catalog No. 15-078-6


Explore available promotions

Description

Description

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Response Time: 1.7 seconds or greater
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty

6 Month

Specifications

Specifications

0.15 in.
Liquids, gases or surfaces of small objects
Type K Thermocouple
1400°F
-310°F
-310°F to +1400°F
Thermocouple thermometer
3.8 mm
Stainless Steel, ABS Plastic
Thermocouple Probe
760°C
-190°C
-190°C to +760°C
Videos
SDS
Documents

Documents

Promotions

Promotions