missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Digital Standard Incubator, 19.8 L, Aluminum DFS Item

Temperature Range: 2°C to 62°C

Supplier:  Quincy Lab Inc 10140E

Catalog No. S68781A


Explore available promotions

Description

Description

For clinical, industrial and school laboratories, physicians' offices and as a general-purpose warming cabinet.

 

  • Microprocessor control maintains accurate settings within 0.5°C (0.9°F)
  • UL/CUL listed
  • Temperature tracking stores maximum process temperature deviation from set point in 0.1° units
  • Maintain maximum temperatures up to 62°C (143.60°F) accurately and uniformly
  • Chrome-plated adjustable shelf (six or 12 positions) and fixed bottom shelf
  • See-through tinted acrylic door
  • Ivory baked-on powder-coated enamel exterior

 

Specifications

Specifications

0.7 cu. ft.
PID microprocessor
Aluminum
Powder-coated Cold Rolled Steel
Standard Incubator
Non-toxic spirit thermometer
15 in.
38 cm
10 in.
25.4 cm
110 V
UL, cUL
19.8 L
Light pressure thermal
2°C to 62°C
Digital
Fiberglass
10 in.
25.4 cm
10.75 in.
27.3 cm
Videos
SDS
Documents

Documents

Promotions

Promotions