missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Digital MultiTube Vortexers

Mix up to 50 samples at once.

$6520.61 - $6520.61

Specifications

Orbit 3.6 mm
Speed Range 500 to 2500 rpm
Product Type Multi-Tube Vortexer
Height (English) 16 in.
Height (Metric) 40.6 cm
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
02-215-452
Accessories View Documents
Fisherbrand™
80862899
120 V
Each for $6,520.61
 
Description

Description

Mix up to 50 samples at once.

Vortexing action is created by holding the top tray of the vessel securely in place while the bottom tray moves freely in a defined, 3.6mm eccentric orbit.

 

  • Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
  • Top plate adjusts along two stainless-steel posts; removable for easy sample access
  • Rugged corrosion-resistant, stainless-steel base
  • Suction-cup feet dampen motion and prevent sliding
  • Orbit: 3.6mm
  • Microprocessor-controlled for precise, repeatable results
  • LED display for speed and time
  • Speed range: 500-2500rpm (25rpm increments)
  • Programmable timer (1 sec. to 160 hrs.)
  • Timed or continuous-run modes
  • Pulsing program can be operated in either mode
  • 5 year warranty

 

Specifications

Specifications

3.6 mm
Multi-Tube Vortexer
40.6 cm
23.5 cm
28.1 cm
19 kg
50
500 to 2500 rpm
16 in.
9.25 in.
15 in.
42 lb.
50-place Foam rack, one tray pad set, 92 in. detachable three-wire cord and plug
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'