Learn More
Fisherbrand™ Digital Thermometers with Stainless-Steel Probe on Cable
Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas
$84.22 - $118.18
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
Product Type | Traceable Digital Thermometer w/Probe |
Display | Digital LCD |
Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Accuracy | Length (Metric) Cable | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Accuracy | Length (Metric) Cable | Price | Quantity | ||
15-077-9E
|
N/A | -50°C to +300°C | -58°F to +572°F | ±1°C | 305 cm |
Each for $106.44
|
|
||
15-077-32
|
N/A | -50°C to +150°C | -58°F to +302°F | ±1°C between -30 to 150°C, otherwise ±2°C | 45.72 cm |
Each for $86.29
|
|
||
14-648-46
|
N/A | -50°C to +300°C | -58°F to +572°F | ±1°C from -20° to +100°C | 73.7 cm |
Each for $118.18
|
|
||
15-077-9D
|
N/A | N/A | -58°F to +572°F | ±1°C | 304.8 cm |
Each for $104.13
|
|
||
15-077-29
|
N/A | 0°C to 200°C | 32°F to 392°F | ±2°C | 106.6 cm |
Each for $84.22
|
|
||
Description
Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas. Fisher Scientific™ Digital thermometer with stainless-steel probe is chemically resistant to most acids, bases and solvents and may be used to measure temperature of gases, liquids, food, and other semisolids.
- Models 15-077-16, -15, -21, -8B, -29 and 14-648-46 have alarm that can be set to alert user to temperatures that exceed setpoints
- Some models (such as 15-077-16 and -15) have special features that print temperature, high/low memory and time of day; 15-077-29 thermometer has additional timer alarms
- For a miniature-size thermometer, see model 15-077-32
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
Traceable Digital Thermometer w/Probe | |
Digital LCD |