missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dentec Safety™ Comfort-Air™ Series 400 Diskit™ P100 Complete Respirators
Series 400 elastomeric half-mask respirators with Diskit™ P100 filter assembly are ideal for welding, dust and oil mist applications.
Supplier: Dentec Safety™ DTC6451869LDISKP100ZAM
Description
- Low profile design fits under most grinding and welding helmets
- Series 400 elastomeric rubber complete with Diskit™ P100 filter assembly
- Large inhalation valves allows users to inhale a larger volume of air per breath, reducing breathing resistance
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Exhalation valve diaphragm has channels that act like a parachute to traps exhaled air and lift the diaphragm off the valve seat with very little effort, creating more space for air to exit the mask
- Rolled sealing flange provides comfort, and improves fit, and does not require user to adjust straps excessively tight
- Textured sealing area reduces risk of the mask slipping on the face
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
P100 | |
Half-Mask Respirator | |
Yes | |
Cartridges/Diskits | |
Display Bag | |
16.51 cm |
Black | |
Thermoplastic Elastomer | |
Medium/Large | |
Thermoplastic Elastomer | |
4-ML-DISKP100ZAM | |
10.16 cm | |
12.7 cm |