missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile

Corning microcarriers, available in 100g and 500g bottles, can be fitted with these Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading.

Supplier:  Corning™ 4629

 View more versions of this product

Catalog No. 13-100-509


Explore available promotions

Description

Description

These are aseptic transfer casp for 100 g and 500 g sizes.

Specifications

Specifications

Disposable 45 mm Aseptic Transfer Cap
MPC with tubing (1/4 in. ID, 3/8 in. OD)
Sterile
1/Cs.
Aseptic Transfer Screw Cap
500g Microcarrier Bottle
Polypropylene cap with chemically resistant, heat sealable flexible tubing
Videos
SDS
Documents

Documents

Promotions

Promotions