missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Cleanroom Socks
Disposable cleanroom socks are specialized for critical environments and are a durable, cost-effective option for cleanroom and extended wear.
$893.91 - $1056.44
Specifications
Certifications/Compliance | ISO Class 5 (Class 100) |
---|---|
For Use With (Application) | Cleanroom and other critical environments |
Gender | Unisex |
Height (Metric) | 50 cm |
Length (Metric) | 26 cm |
Catalog Number | Mfr. No. | Size | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Color | Price | Quantity | ||||
12-896-0035
|
Fisherbrand™
128960035 |
6 to 10 | White, Blue Stitching |
Case of 500 Pair for $893.91
|
|
||||
12-896-0036
|
Fisherbrand™
128960036 |
11 to 15 | White, Red Stitching |
Case of 500 Pair for $1,056.44
|
|
||||
Description
- Fisherbrand Disposable Cleanroom Socks are a cost-effective and cleanroom compatible option for cleanroom and extended wear.
- Laundered and packaged in ISO Class 5 Cleanrooms, with extremely low particulate contamination
- The structure of the socks allows high wear-resistance and durability while maintaining good elasticity.
- Abrasion-resistant, soft, and comfortable to wear.
- The product should be stored in a ventilated, dry, mildew-proof and insect-proof place.
- Avoid prolonged product exposure to sunlight.
- Do not rub against rough objects directly.
- Launder using a neutral or slightly alkaline (pH <9) synthetic detergent on a gentle cycle to prevent mechanical and chemical damage
- If the socks are torn or the yarn begins to falls off or tear in multiple places, replace them.
Specifications
ISO Class 5 (Class 100) | |
Unisex | |
26 cm | |
25 g/pair | |
Non-sterile |
Cleanroom and other critical environments | |
50 cm | |
Polyester | |
Single-use | |
500 Pair/Cs. |