missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Cover Slips
Unbreakable, noncurling, plastic slips.
$74.03 - $74.03
Specifications
Product Type | Coverslip |
---|---|
Material | Plastic |
Length (Metric) | 22 mm |
Width (Metric) | 22 mm |
Thickness (Metric) | 0.17 to 0.25 mm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
S17525C
|
Fisherbrand™
20405302 |
1000/Pk. |
Pack of 1000 Each for $74.03
Case of 50 Pack for $3,701.50
|
|
|||||
Description
Unbreakable, noncurling, plastic slips.
- Size: 0.87 × 0.87 in. (22 × 22mm)
- Thickness: 0.007 × 0.010 in. (0.17 to 0.25mm)
Specifications
Coverslip | |
22 mm | |
0.17 to 0.25 mm |
Plastic | |
22 mm | |
Single-use |