missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Lab Coats
White 50 gsm disposable polypropylene lab coats that provide breathable protection with a turndown collar, elastic cuff and hook-and-loop closure.
Supplier: Fisherbrand™ 128930064D
Description
- Elastic cuffs
- Turn down collar
- Hook-and-Loop closure
Specifications
General Purpose Lab Coat | |
Unisex | |
White | |
Elastic | |
Non-sterile | |
50 gsm | |
43 in. | |
110 cm |
Large | |
Polypropylene | |
Hook and Loop | |
Single-use | |
Turn Down | |
5 packs of 10 | |
31 in. | |
78 cm |