missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable Microscope Slides

Durable plastic microscope slides.

$10.05 - $51.95

Specifications

Material Plastic
Precleaned Yes
Length (Metric) 75 mm
Width (Metric) 25 mm
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
S67111A
View Documents
Fisherbrand™
20305225
12/Pk. N/A
 
S67112A
View Documents
Fisherbrand™
20305220
144/Pk. N/A
 
Description

Description

Durable plastic microscope slides.

  • Precleaned and packed per dozen
  • Size: 3 × 1 in. (7.6 × 2.5cm)

Specifications

Specifications

Plastic
Yes
75 mm
25 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'