missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Essentials Disposable Plastic Serological Pipettes
Filter plug prevents overfilling
$283.21 - $831.35
Specifications
Accuracy | ±2.00% |
---|---|
Aspirator Plug | Yes |
Autoclavable | Not Autoclavable |
Calibrated | Yes |
Calibration | To Deliver |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Color | Packaging Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Color | Packaging Type | Price | Quantity | ||
03-395-172
|
Cole-Parmer™ Essentials
0439517 |
1.1 mL | 0.5, 1.0, 1.1 mL | Purple | Bulk |
Case of 1000 Each for $831.35
|
|
||
03-395-174
|
Cole-Parmer™ Essentials
0439519 |
2.2 mL | 0.01 mL | White | Individually Wrapped |
Case of 500 Each for $436.62
|
|
||
03-395-173
|
Cole-Parmer™ Essentials
0439518 |
1.1 mL | 0.5, 1.0, 1.2 mL | Purple | Individually Wrapped |
Case of 500 Each for $462.74
|
|
||
03-395-175
|
Cole-Parmer™ Essentials
0439520 |
2 mL | 0.01 mL | White | Bulk |
Case of 1000 Each for $806.82
|
|
||
03-395-176
|
Cole-Parmer™ Essentials
0439521 |
10 mL | 0.1 mL | Orange | Individually Wrapped |
Case of 200 Each for $283.21
|
|
||
Description
Color coded rings ease identification Constructed from transparent medical-grade polystyrene Sterilized by gamma irradiation and tested before lots are released Designed for accurate and rapid fluid dispensing, these disposable polystyrene (PS) serological pipettes feature a filter plug which eliminates lint fibers and a uniform mouth piece. Sharp, black, permanent graduations guarantee precise reading and accurate dispensing to ±2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL. Negative graduations provide additional pipetting volume. Pipette with 1.1-mL capacity meets the APHA standards for the examination of dairy products. The pipettes come individually wrapped in a fiber-free paper with easy peel-apart opening. Color-coded dispenser box allows quick access to pipettes without opening top.Specifications
±2.00% | |
Not Autoclavable | |
To Deliver | |
Sterile | |
Reusable |
Yes | |
Yes | |
Polystyrene | |
Yes |
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.