missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pleated Bouffant Caps
Spunbonded polypropylene single-use cap provides basic protection
$95.76 - $102.93
Specifications
Product Type | Bouffant |
---|---|
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Catalog Number | Mfr. No. | Diameter (English) | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Size | Price | Quantity | ||||
12-897-001
|
Fisherbrand™
12897001 |
21 in. | 21 in. |
Case of 2000 Each for $95.76
|
|
||||
12-897-002
|
Fisherbrand™
12897002 |
24 in. | 24 in. |
Case of 2000 Each for $102.93
|
|
||||
Description
- Disposable
- 10 to 12 gm spunbonded poypropylene
- Latex-free
- Pleated
Specifications
Bouffant | |
White | |
Yes | |
2000/Cs. |
Polypropylene | |
Single-use | |
Non-sterile |