missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Disposable Polystyrene Weighing Dishes
Easy-grip contour sides for nonslip handling.
$79.97 - $264.05
Specifications
Disposable | Single-use |
---|---|
Material | Polystyrene |
Shape | Square |
Type | Weighing Dish |
For Use With (Application) | Perfect for staining or destaining electrophoresis mini-gels |
Catalog Number | Mfr. No. | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity | |||
S40292
|
Customer Channels Group (Ccg)
WB316100 |
1.9 cm | 8.3 cm | 8.3 cm |
Case of 500 Each for $128.54
|
|
|||
S40291
|
Customer Channels Group (Ccg)
WB158100 |
0.95 cm | 4.4 cm | 4.4 cm |
Case of 500 Each for $79.97
|
|
|||
S40293
|
Customer Channels Group (Ccg)
WB512100 |
2.2 cm | 13.97 cm | 13.97 cm |
Case of 500 Each for $264.05
|
|
|||
Description
Perfect for staining or destaining electrophoresis mini-gels.
- A pouring spout can be formed by squeezing
- Shape ensures its flexibility on a balance platform
- Smooth surface and rounded corners make powdered or granular samples easy to remove
Specifications
Single-use | |
Square | |
Perfect for staining or destaining electrophoresis mini-gels |
Polystyrene | |
Weighing Dish |