missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable SMS Laboratory Coats
Fisherbrand™ Disposable SMS Lab Coats come complete with a knitted collar and cuffs. Designed to protect healthcare professionals, lab technicians and other users from fluids and cross-contamination.
Supplier: Fisherbrand™ 14901005
Description
Fisherbrand™ premium protective apparel is available in both lab coats and hip length jackets. Made from high quality, ultra-soft SMS fabric designed to keep you protected and comfortable.
- Fluid-resistant material meets AAMI L2 standards
- 42 GSM high quality, breathable SMS material
- Anti-static coating
- High quality front snap button closure
- Comfortable knit collar and cuffs
- 3-pocket design
- Convenient side slits for easy access to pockets
Specifications
General Purpose Lab Coat | |
Unisex | |
White | |
Knit | |
Non-sterile | |
Knee-length | |
Knit | |
ANSI, AAMI PB70 | |
Not Autoclavable |
3X-Large | |
SMS | |
Snaps | |
Single-use | |
Liquids | |
3 | |
Yes | |
Bagged | |
10/Pk. |