missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dissecting Needle Wood
Sharp-pointed, dissecting needle with wood holder.
Description
Available in straight or bent formats, all devices have a needle length of 45mm (1.75 in.).
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Needle | |
Wood | |
Dissection | |
12/Pk. | |
Straight | |
145 mm | |
N/A | |
N/A |
Autoclavable | |
Stainless Steel | |
Dissecting Needles | |
5.75 in. | |
5.75 in. | |
N/A | |
10 g |