missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Leica Microsystems DM750 Educational Microscope with Integrated Wireless Camera, Eyepiece Pointers, and Koehler Illumination

The Leica DM750 microscope is an advanced educational tool with wireless documentation, interactive teaching, and superior sample visibility. Explore the microscopic world with precision optics and innovative features. Elevate your classroom with this versatile microscope.

Supplier:  Leica Microsystems 8122675

Catalog No. 01-672-681


Explore available promotions

Description

Description

The Leica DM750 microscope is an exceptional educational companion, featuring cutting-edge technology and user-friendly design. Designed for optimal learning experiences, it integrates an advanced wireless camera for seamless documentation, an eyepiece pointer for interactive teaching, and Koehler illumination for superior sample visibility. With precision optics and innovative features, the Leica DM750 creates an immersive educational environment, allowing educators and students to explore the microscopic world with clarity and convenience. Elevate your classroom with this versatile microscope that combines educational functionality, advanced imaging capabilities, and durable design.

  • DM 750 Right Hand Stage Stand with Standard Illumination
  • Add on Lens for Condenser
  • 4 Position nosepiece
  • Universal Power Supply plus USB Power with integrated connector to power a camera
  • Mechanical stage with non extending rack and slide holder
  • LED illumination
  • Auto Off
  • Built in handle and cord wrap
  • Dust Cover
  • User Manual
  • 45 degree Binocular EZ Tube with integrated 10X/20 eyepieces and Pre Set Diopters with Pointer on the right side
  • Abbe Condenser 0.9Dry/1.25 Oil with slot for Phase and Darkfield Sliders and color coded for matching Objectives
  • Plan 4X/0.10NA, 26.2mmW.D.
  • Plan 10X/0.22 NA, 7.8mm W.D.
  • Plan 40X/0.65 NA, 0.31MM W.D.
  • Plan 100x/1.25 NA, 0.10MM W.D.
  • Immersion Oil
  • Digital color camera with CMOS sensor (1/2.3 in.)
  • Possible to operate with 4k HDMI monitor using Enersight OSD
  • High definition live image 4k, 60fps, HDR
  • JPG images with up to 12 MP
  • Full HD MJPG Video recording with 30 fps
  • Camera control: via PC (Windows) using Enersight Desktop, via smartphone / tablet by Enersight Mobile App (connection to Ethernet or Wifi is required) or via USB mouse (not included) (Enersight OSD mode)
  • Capture images directly to USB Stick or send images via E-Mail (Enersight OSD mode)
  • USB-C connection to PC for Enersight Desktop
  • Supported OS: Win 10Pro/ Win 11 / iOS / Android
  • Delivered accessories: HDMI Cable, USB C-A cable, USB stick
Includes:
  • 13613406 DM750 BF 4Obj Plan Std EZ t Outf., pntr
  • 12730537 Flexacam i5 (Compound)
  • 13613900 U.S. power cord
Specifications

Specifications

10X/20 mm
LED, Transmitted Light
DM750
Educational Microscope
Binocular, 45° Inclined
4X, 10X, 40X, 100X
Achromatic
100/240 V
Videos
SDS
Documents

Documents

Promotions

Promotions