missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Double Cylinder Hand Truck
Justrite™ Double Cylinder Hand Truck holds gas cylinders in place independently for improved safety. Features steel wheels with dual ball bearings for easier rolling.
Supplier: Justrite™ 35030
Description
- Accepts two gas cylinders with combined diameters up to 23-in (584-mm), including fuel and oxidizer cylinders common in welding applications
- Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter round steel tube with continuous welding
- Double-cylinder trucks provide optimum safety, strength, and longevity
- Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking
- Unique zero-lift height loading floor plate lays flat, thereby eliminating the need to lift cylinder during loading and unloading
- Corrosion-resistant powder coat finish throughout for long life and smooth handling
- Heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder and eliminate any cylinder rolling potential seen in chain-secured units
- Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck
- Optional locking posts and collar plate system model 35084 ensures total cylinder immobilization, or accessorize hand trucks with a tool tray or lockable tool box for securing torches and other equipment
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
700 lb. | |
Steel | |
Gas cylinder | |
Flat-Free Wheels | |
23 lb. |
318 kg | |
Gray | |
1194 mm | |
838 mm | |
838 mm |