missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Draft Shields for Balances
Weighing accessories for use with balances.
$590.52 - $3666.98
Specifications
For Use With (Application) | Laboratory weighing, measuring and analyzing |
---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity | ||||
01-919-501
|
Mettler Toledo™
11131652 |
0.1 mg and 1 mg Model Balance | ProDraft Shield |
Each for $3,666.98
|
|
||||
01-929-113
|
Mettler Toledo™
11106749 |
ErgoClip Flask | MinWeigh Door |
Each for $590.52
|
|
||||
Description
Accessories
- Pro Draft Shield, 248mm
- Pro Draft Shield (glass free), 248mm
- MagicCube Draft Shield, 175mm
- Simple Draft Shield, 175mm
- MinWeigh door
Specifications
Laboratory weighing, measuring and analyzing |