missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ DreamTaq Green PCR Master Mix (2X)
Save time in PCR applications with Master Mix and get higher sensitivity, longer PCR products and higher yields compared to conventional Taq DNA polymerase.
$183.00 - $824.00
Specifications
GC-Rich PCR Performance | Low |
---|---|
Polymerase | DreamTaq DNA Polymerase |
Reaction Speed | Standard |
Product Line | DreamTaq™ |
Fidelity (vs. Taq) | 1 X |
Description
The master mix retains all features of DreamTaq DNA Polymerase. It is capable of robust amplification of up to 6 kb from genomic DNA and up to 20 kb from viral DNA. It ensures higher sensitivity, longer PCR products and higher yields compared to conventional Taq DNA polymerase. Extensive optimization of reaction conditions is not required.
Highlights- Direct loading of PCR product on gel
- High yields and high sensitivity of PCR
- Amplification of long targets up to 6 kb from genomic DNA and up to 20 kb from viral DNA
- Robust amplification with minimal optimization
- Incorporates modified nucleotides, but does not incorporate dUTP
Applications
- Routine PCR amplification of DNA fragments up to 6 kb
- Genotyping
- High throughput PCR
Specifications
Low | |
Standard | |
1 X | |
3'-A |
DreamTaq DNA Polymerase | |
DreamTaq™ | |
No | |
SuperMix or Master Mix |
For Research Use Only. Not for use in diagnostic procedures.