missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Drop In Epoxy Resin Sink
Drop In Epoxy Resin Sinks is chemically resistant, comes with coved corners and is pitched to the drain.
$3891.97 - $6792.55
Specifications
Color | Black |
---|---|
Material | Epoxy |
Type | Drop-in Tub Sink |
Includes | Tail Piece and Strainer |
No. of Compartments | 1 |
Includes: Tail Piece and Strainer
Catalog Number | Mfr. No. | Width (English) | Depth (English) | Height (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Depth (English) | Height (English) | Price | Quantity | |||
06000453
|
N/A | 18 in. | 15 in. | 11 in. |
Each for $3,932.34
|
|
|||
06000454
|
N/A | 24 in. | 16 in. | 8 in. |
Each for $3,891.97
|
|
|||
06000455
|
N/A | 25 in. | 15 in. | 10 in. |
Each for $4,213.38
|
|
|||
06000456
|
N/A | 28 in. | 15 in. | 11.8 in. |
Each for $6,792.55
|
|
|||
Description
- Drop in epoxy resin sink with coved corners
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Specifications
Black | |
Drop-in Tub Sink | |
1 |
Epoxy | |
Tail Piece and Strainer |