missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Drummond™ Portable Pipet-Aid™ XP Pipet Controller
Designed to minimize operator fatigue
Supplier: Drummond™ 4000101
Description
Smaller, lightweight and specifically designed to minimize operator fatigue
- Lightweight and compact
- Accepts most pipets from 1 to 100mL
- Three-speed settings (fast, medium, slow) provide more precise control in filler mode and dispenser modes
- EZ Grip nosepiece with double membrane filter
- Easy-access battery replacement
- Removable stand
- Holster-type wall bracket
- Powered by a 9-volt (Ni-MH) rechargeable battery
Order Info
Contact your Fisher Scientific Customer Service Representative for available replacement parts.
Certifications
CE, Euro version
Specifications
NiMH | |
w/o Gravity drain | |
1 to 100 mL | |
1 to 100mL pipets | |
7.5 oz. | |
110 V |
Not Autoclavable | |
Filler/Dispenser | |
For rapid filling of large pipets | |
Wall bracket, 4 replacement filters and 110V recharger | |
212.6 g |