missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Drying Rack Stand
The sturdy stand is fabricated of 3/8 in. clear acrylic, adding style and function to wall mounted drying rack.
Supplier: Fisherbrand™ 1591840001
Description
- Injection-molded, high-impact, light blue polystyrene
- To hold cylinders, bottles, beakers and containers etc.
Specifications
Drying Rack Stand | |
Not Autoclavable | |
Acrylic | |
Triangle | |
72 Place Drying Rack (05-718-40 and S29129) | |
17.8 cm | |
4.5 lb. |
Drying rack stand, all hardware needed to attach to the drying rack. (Drying rack and pegs are sold separately.) | |
Clear | |
Can be used vertically or tilted to 20° for added stability | |
Non-sterile | |
47 cm | |
53.3 cm | |
2 kg |