missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ Dual LED Blue/White Light Transilluminator DFS Item

Innovatively designed dual-light source transilluminator for visualization of common nucleic acid stains, colorimetric protein and membrane stains, and SYPRO stains.

Supplier:  Invitrogen™ LB0100

Catalog No. LB0100


Explore available promotions

Description

Description

This Dual LED Blue/White Light Transilluminator is an innovatively designed dual-light source transilluminator. It is designed for visualization of nucleic acid gels, protein gels, and membrane stains.

Dual LED Blue/White Light Transilluminator features include:
• White and blue light sources that allow for visualization of common nucleic acid stains, colorimetric protein and membrane stains, and SYPRO protein stains
• Magnetic filter screen with hinge-free design for simplicity and safety, allowing observation and gel-cutting without protective goggles
• Five-minute automatic power-off and long-lasting LEDs that are safer for the eyes and skin compared with UV bulb illumination
• Three-level adjustable light intensity to achieve the best observational or imaging quality
• Compact design for ease of mobility and storage

Specifications

Specifications

LED Blue and White
Blue LED Emission 470 nm, Amber Filter at 580 nm
Blue/White Light Transilluminator
1.814 kg
3-Levels of Adjustment
UL/ETL
18.5 x 22 x 3.0 cm; 7.28 x 8.66 x 1.18 in
100/240 V
Videos
SDS
Documents

Documents

Promotions

Promotions