missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Dual Sided Microtube Rack with Lid

Eisco™ Dual Sided Microtube Rack with Lid allows good visibility of contents and alpha-numeric print on the rack for indexing.

Supplier:  Eisco™ CH0286

Catalog No. S29413


Explore available promotions

Description

Description

  • Rugged polypropylene dual sided storage rack with lid
  • One side holds 108 x 0.5 mL microtubes
  • Second side holds 108 x 1.5 mL microtubes
  • Letter and numbers on surface for easy indexing
  • Transparent lid for easy visibility
  • 8 x 5.25 x 2 in. outer dimensions with lid on
  • Rack and lid are both autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

Microtube Rack
Yes
Autoclavable
Microcentrifuge Tubes (0.5 mL)
108
None
Non-sterile
Microtubes
20 cm
5 cm
Lid
12 x 9
Assorted
Polypropylene
Rectangular
Yes, When Empty
Storing Microtubes
1
13.3 cm
Videos
SDS
Documents

Documents

Promotions

Promotions