Learn More
Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles
Analyze wide size range materials through laser diffraction or other methods with uniform polymer particles that mimic real world particles.
$1367.31 - $1497.22
Specifications
Additive | Contains trace amount of surfactants |
---|---|
Content And Storage | Store at room temperature or keep refrigerated. Keep bottle tightly sealed to avoid contamination. |
Color | White or Colorless |
For Use With (Application) | Narrow Size Standard Deviation Applications |
Material | Polystyrene Divinylbenzene (PS-DVB) |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | ||||||
09980000
|
Thermo Scientific™
2005A |
5 μm |
Each for $1,497.22
|
|
||||||
09980001
|
Thermo Scientific™
2006A |
6 μm |
Each for $1,367.31
|
|
||||||
09980002
|
Thermo Scientific™
2007A |
7 μm |
Each for $1,367.31
|
|
||||||
09980003
|
Thermo Scientific™
2008A |
8 μm |
Each for $1,367.31
|
|
||||||
09980004
|
Thermo Scientific™
2009A |
9 μm |
Each for $1,367.31
|
|
||||||
09-980-005
|
Thermo Scientific™
2010A |
10 μm |
Each for $1,405.84
|
|
||||||
09980006
|
Thermo Scientific™
2011A |
11 μm |
Each for $1,367.31
|
|
||||||
09980007
|
Thermo Scientific™
2014A |
14 μm |
Each for $1,367.31
|
|
||||||
09980008
|
Thermo Scientific™
2015A |
15 μm |
Each for $1,367.31
|
|
||||||
09980009
|
Thermo Scientific™
2020A |
20 μm |
Each for $1,367.31
|
|
||||||
09980010
|
Thermo Scientific™
2025A |
25 μm |
Each for $1,367.31
|
|
||||||
09980011
|
Thermo Scientific™
2030A |
30 μm |
Each for $1,367.31
|
|
||||||
09980012
|
Thermo Scientific™
2040A |
40 μm |
Each for $1,367.31
|
|
||||||
Description
Analyze wide size range materials through laser diffraction or other methods with Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles, NIST™ traceable polystyrene DVB particles with wider size distributions that mimic real world particles and work better on laser diffraction-type instruments. Particles meet the need for NIST traceable size standards that have slightly wider distributions than our monodisperse 3000/4000 series size standards. The wider distribution provides light scatter across a range of detectors, resulting in a more repeatable measurement.
Features:- Material is composed of polystyrene cross-linked with divinylbenzene, giving the particle good durability and chemical stability
- Density of the polymer is 1.05g/cm3 and the index of refraction is 1.59 at 589nm (25°C)
- Particles are packaged as an aqueous suspension in 15mL dropper-tipped vials
- Excellent for use with any application that requires a NIST traceable size standard with a very narrow standard deviation
Specifications
Contains trace amount of surfactants | |
White or Colorless | |
Polystyrene Divinylbenzene (PS-DVB) | |
Material Safety Data Sheet (MSDS), Certificate of Calibration and Traceability to NIST | |
15 mL | |
=24 months |
Store at room temperature or keep refrigerated. Keep bottle tightly sealed to avoid contamination. | |
Narrow Size Standard Deviation Applications | |
Polymer Particles | |
1.05g/cm³ | |
1.59 at 589nm (25°C) |