missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Welch™ DuoSeal™ High-Vacuum Pumps

Rugged, durable pumps are ideal for demanding applications such as Schlenk drying lines, freeze drying, vacuum distillations, concentrating and degassing

Supplier:  Welch™ 1402B01

 View more versions of this product

Catalog No. 01-100


Explore available promotions

Includes: V-belts, pulleys, belt-guard, oil supply, 3-wire cord (except 01-105-1 which must be conduit wired), plug, inline switch and instructions.

Description

Description

The ruggedness is a result of reduced frictional wear (less than 580rpm vs. typical 1750rpm direct-drive pumps) and high contamination tolerance (contaminants diluted due to large oil capacity).

  • Dual-voltage models come wired for lowest voltage listed in specifications chart; may be converted to higher voltage listed by rewiring
  • Wiring diagram supplied with each model
  • All models are single phase

1International Model for 115/230V 50Hz available on special order.

Specifications

Specifications

1 x 10-4 torr
128 lb.
8.8/4.4 A
525 rpm
1402
58 kg
60 Hz
38.1 cm
51 cm
Two-stage High Vacuum Pump
1 x 10-4 torr
0.5 hp
58 kg
V-belts, pulleys, belt guard, Oil supply, 3-wire cord, N. American 115V plug, inline switch and instructions
115/230 V 60 Hz
128 lb.
5.6 CFM
15 in.
20 in.
12 in.
Freeze Drying
115/230 V
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions