missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 Coverall (all)
Constructed of lightweight Tyvek™ fabric Quality Coated with polyethylene for durability and tear and abrasion resistance
Supplier: DuPont™ QC120BYLXL001200
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Laydown collar
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Open wrists
- Open ankles
- Manufactured under specifications that do not contain natural rubber latex
- Stormflaps.
Order Info
Also available with attached hood and elastic around hood and wrists. (Call for details.)
Specifications
| 2X-Large | |
| Tyvek | |
| Open | |
| Collared | |
| Bound | |
| 41.25 to 44.75 in. | |
| 104.77 to 113.66 cm | |
| 38.25 in. | |
| 28.75 in. | |
| 1.76 to 1.88 m |
| Unisex | |
| Yellow | |
| Open | |
| Zipper | |
| Polyethylene | |
| 29.5 in. | |
| Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
| 97.15 cm | |
| 5.8 to 6.2 ft. |