missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Coveralls, 125S Series, Elastic Wrists and Ankles
Coveralls with elastic wrists and ankles provide an ideal balance of protection, durability, and comfort.
Supplier: DuPont™ TY125SWH4X002500
Description
- Fabric: Tyvek 400D; serged seams
- Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar; longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic opening for tighter fit at wrists and ankles
- Elastic waist to better position the garment
- Thumb loop to keep garment sleeve in place
- Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance
Specifications
General Purpose Coveralls | |
Unisex | |
White | |
Elastic | |
Elastic | |
Unhooded | |
Serged | |
Particle | |
ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127 | |
Yes | |
52.75 to 56.25 in. | |
83.82 cm | |
39 in. | |
25/Cs. |
4X-Large | |
Tyvek | |
Limited-use | |
Elastic | |
Collared | |
Front Zipper | |
Non-sterile | |
Laydown | |
Flashspun HDPE | |
TY125SWH | |
33 in. | |
Lead and Asbestos Abatement, Remediation, General Maintenance, Operations, Spray Painting, Cleaning | |
99.06 cm |