missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ IsoClean™ Serged-Seam Economy Boot Covers
Non-sterile boot covers feature secure traction and fit. Suitable for ISO 6 (Class 1,000) controlled environments.
Supplier: DuPont™ IC444SWHMD02000B
Alert:
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Description
- Tyvek uppers
- Anti-slip embossed PVC soles
- Elastic tops and ankles
- Height: 17 in. (43 cm)
- Color: white
Order Info
Available in bulk in a single polybag.
Specifications
Medium | |
Yes | |
Single-use | |
Elastic Top with Ankle Ties | |
Serged | |
ASTM D3776, ASTM D774, ASTM D5034, ASTM D257, ASTM F2101, AATCC 127, 16 CFR 1610 Class 1 | |
10.75 in. | |
15.75 in. | |
Dry Particulates, Splash, Microorganisms | |
Class 1000 (ISO 6) |
Tyvek Flashspun Polyethylene | |
White | |
Non-sterile | |
Anti-skid | |
5.4 mil | |
Bulk Packaged, Double Transparent Poly Liners | |
27.3 cm | |
40 cm | |
Controlled Environments Boot Covers |