missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DuPont™ Tyvek™ IsoClean™ Serged-Seam Economy Boot Covers

Non-sterile boot covers feature secure traction and fit. Suitable for ISO 6 (Class 1,000) controlled environments.

Supplier:  DuPont™ IC444SWHXL02000B

 View more versions of this product

Catalog No. 29-635-5189


Explore available promotions

Alert:

Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments.


Description

Description

  • Tyvek uppers
  • Anti-slip embossed PVC soles
  • Elastic tops and ankles
  • Height: 17 in. (43 cm)
  • Color: white

Specifications

Specifications

X-Large
Yes
Single-use
Elastic Top with Ankle Ties
Serged
ASTM D3776, ASTM D774, ASTM D5034, ASTM D257, ASTM F2101, AATCC 127, 16 CFR 1610 Class 1
16.75 in.
15.75 in.
Dry Particulates, Splash, Microorganisms
Class 1000 (ISO 6)
Tyvek Flashspun Polyethylene
White
Non-sterile
Anti-skid
5.4 mil
Bulk Packaged, Double Transparent Poly Liners
42.5 cm
40 cm
Controlled Environments Boot Covers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions