missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ IsoClean™ IC461 Shoe Covers
Serged seam shoe covers feature an anti-skid PVC sole and are suitable for ISO 6 (Class 1000) controlled environments.
Supplier: DuPont™ IC461SWHLG03000B
Description
- Serged seams
- Elastic opening
- Elastic toe
- PVC sole
- 5 in. (12.7cm) high
- Bulk-packaged
- White
Specifications
Large | |
Yes | |
Single-use | |
Anti-skid | |
5.4 mil | |
14.25 in. | |
5.25 in. | |
Class 1000 (ISO 6) |
Tyvek Flashspun Polyethylene | |
White | |
Elastic Ankle | |
Serged | |
ASTM D3776, ASTM F2101, ASTM D774, ASTM D5034, ASTM D257, AATCC 127, 16 CFR 1610 Class 1 | |
36.19 cm | |
13.33 cm |