missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Shirts
Lightweight, chemically and biologically inert, tear-resistant
$377.58 - $416.17
Specifications
Material | Tyvek |
---|---|
Color | White |
Seam Type | Serged |
Closure Type | Snaps |
Product Type | Shirt |
Alert:
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-635-0113
|
DuPont™
TY303SWH2X005000 |
2X-Large |
Case of 50 Each for $408.81
|
|
|||||
01-361-18A
|
DuPont™
TY303SWHSM005000 |
Small |
Case of 50 Each for $416.17
|
|
|||||
01-361-18B
|
DuPont™
TY303SWHMD005000 |
Medium |
Case of 50 Each for $416.17
|
|
|||||
01-361-18C
|
DuPont™
TY303SWHLG005000 |
Large |
Case of 50 Each for $416.17
|
|
|||||
01-361-18D
|
DuPont™
TY303SWHXL005000 |
X-Large |
Case of 50 Each for $416.17
|
|
|||||
19-042-277
|
DuPont™
TY303SWH3X005000 |
3X-Large |
Case of 50 Each for $377.58
|
|
|||||
Description
Inherent barrier protection. Stops submicron particles, even after abrasion.
Shirts
- Snap front
- Full-length sleeves with open cuffs
- White
Specifications
Tyvek | |
Serged | |
Shirt |
White | |
Snaps | |
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up |