missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Durac™ Plus™ Total Immersion Thermometer
Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.
Supplier: H-B Instrument™ B602051100
Description
- Certified to NIST standards at specific temperature points
- Supplied with a Calibration Report stating corrections to one-tenth of the smallest division
- Feature individual serial numbers
- Accuracy of 1.5°C or better and blue organic liquid against white back glass
- Tested and certified in our exclusive triple accredited/registered ISO/IEC 17025:2005
- A2LA accredited laboratory against equipment whose calibration is traceable to NIST
- Individually packaged
Specifications
ISO/IEC 17025:2005, A2LA, NIST | |
Total Immersion | |
305 mm | |
Blue Organic Liquid | |
-20°C | |
±1.5°C |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
12 in. | |
Glass | |
110°C | |
-20°C to +110°C | |
1°C |