missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bulbtronics™ Duracell™ Procell™ Alkaline AAA Batteries DFS Item

Supplier:  Bulbtronics™ 49684

Catalog No. 19120501


Explore available promotions

Description

Description

  • Alkaline
  • 1.5V
  • 1AH
  • Flat terminal
  • AAA Cell
  • Non-chargeable
  • Height: 44.5mm
  • Diameter: 10.5mm
  • 7 year shelf life
  • 24/Pk.
Specifications

Specifications

AAA
Alkaline
44.5 mm
11 g
1 Ah
No
-4°F to +129°F
10.5 mm
1.5 V
Videos
SDS
Documents

Documents

Promotions

Promotions