Learn More
DWK Life Sciences™ DURAN™ GL 45 Bottle Carrying System for the 2 liter DURAN™ Bottle
For easy and safe carrying and pouring of GL 45 laboratory glass bottles.
$139.38 - $598.85
Catalog Number | Mfr. No. | Color | Diameter (Metric) Outer | Holds | Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Diameter (Metric) Outer | Holds | Material | Price | Quantity | |||
01183021
|
DWK Life Sciences™
292806304 |
Yellow | 136 mm | Bottle (2 L) | Silicone Rubber, Polypropylene, Nylon, Synthetic Rubber |
Case for $139.38
|
|
|||
01183020
|
DWK Life Sciences™
292816305 |
Red | 136 mm | Bottle (2 L) | Silicone Rubber, Polypropylene, Nylon, Synthetic Rubber |
Case for $139.38
|
|
|||
01183022
|
DWK Life Sciences™
292826306 |
Purple | 136 mm | Bottle (2 L) | Silicone Rubber, Polypropylene, Nylon, Synthetic Rubber |
Case for $139.38
|
|
|||
01183019
|
DWK Life Sciences™
292836307 |
Blue | 136 mm | Bottle (2 L) | Silicone Rubber, Polypropylene, Nylon, Synthetic Rubber |
Case for $139.38
|
|
|||
01183023
|
DWK Life Sciences™
292807309 |
Yellow | 194 mm | Bottle (5 L) | Silicone Rubber, Polypropylene, Synthetic Rubber |
Case for $570.29
|
|
|||
01183024
|
DWK Life Sciences™
292808605 |
Yellow | 242 mm | Bottle (10 L) | Silicone Rubber, Polypropylene, Synthetic Rubber |
Case for $598.85
|
|
|||
Description
The new modular Bottle Carrying System fits standard laboratory bottles that have a GL 45 neck finish and is compatible with four bottle sizes: 2, 5, 10 and 20 liters. It is ergonomically designed, and offers health and safety benefits to the user and allows easy and safe transport of bottles around the laboratory or production facility. It makes pouring liquids from the larger bottles more comfortable and safer. All materials are fully autoclavable. The collar is only removable by cutting – so attachment is 100 % secure in use.
- The ergonomical design offers health and safety benefits and allows easy and safe transport of bottles
- It makes pouring liquids from larger bottles more comfortable and safer
- The collar is only removable by cutting what makes the attachment 100 % secure in use
Specifications
Autoclavable | |
1 Ea. | |
GL 45 |