missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences DURAN™ Mulitport Connector Caps GL 25
2, 3 or 4 port connector caps for GL 25 DURAN™ bottles
$344.65 - $369.12
Specifications
For Use With (Application) | Low volume sampling, Media supply for small bioreactors, Fed-batch bioreactor, Perfusion circuit for cell culture, Oxygenation / aeration of very small samples, Use in a chemistry micro-reactor |
---|---|
Material | PBT |
Autoclavable | Autoclavable (121°C for 15 min.) |
Closure Size | GL 25 |
Catalog Number | Mfr. No. | Product Type | Price | Qty | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Qty | |||||
14-209-163
|
DWK Life Sciences
292601301 |
Connector Cap (2-port) |
Case for $344.65
|
|
|||||
14-209-164
|
DWK Life Sciences
292611302 |
Connector Cap (3-port) |
Case for $356.74
|
|
|||||
14-209-165
|
DWK Life Sciences
292621303 |
Connector Cap (4-port) |
Case for $369.12
|
|
|||||
Description
- GL 25 thread fits 10 or 25mL DURAN bottles
- Barbed male hose connector suitable for tubing with a 3.2mm (1/8 in.) ID (such as PharMed™ BPT Tubing™)
- Available with 2, 3, or 4 surgical grade stainless steel (316L) barbed tubing ports
- Certified construction materials as approved for food contact
- High temperature resistance (up to 180°C)
- Autoclavable at 121°C / 15 minutes)
- Reusable with a long service life
- With red PBT screw cap and PTFE insert
Specifications
Low volume sampling, Media supply for small bioreactors, Fed-batch bioreactor, Perfusion circuit for cell culture, Oxygenation / aeration of very small samples, Use in a chemistry micro-reactor | |
PBT | |
Autoclavable (121°C for 15 min.) | |
GL 25 |