missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences DURAN™ Grey Bromobutyl Rubber Stopper, Straight Plug, for GL 25 or GL 45 Laboratory Bottles
DURAN™ bromobutyl rubber closure provide a gas tight seal for all GL 25 and GL 45 laboratory bottles.
$59.47 - $81.32
Specifications
Color | Gray |
---|---|
Material | BIIR |
Shape | Cylindrical |
For Use With (Application) | Culture of anaerobic microorganisms; Storage of anaerobic culture media; Aerobic methane oxidation (MOx) research; Storage of oxygen or moisture sensitive materials such as APIs; Nitrogen Blanketing; Applications requiring gas purging or sample transfer via a syringe |
Quantity | 10/Pk. |
Catalog Number | Mfr. No. | Standard Taper Joint | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint | Price | Quantity | |||||
09-841-311
|
DWK Life Sciences
292062803 |
GL 45 |
Case of 10 Each for $81.32
|
|
|||||
09-841-325
|
DWK Life Sciences
292061301 |
GL 25 |
Case of 10 Each for $59.47
|
|
|||||
Description
DURAN™ bromobutyl rubber closure provide a gas tight seal for all GL 25 and GL 45 laboratory bottles. Bromobutyl rubber is essentially impermeable to most gases, and provides a controlled environment inside the glass bottle for oxygen sensitive materials. Useful for maintaining anaerobic culture conditions. Butyl rubber allows for multiple punctures providing easy access to the contents with a syringe.
- Bromobutyl rubber elastomer (USP <381> / EP 3.2.9 Type I closure for chemical and penetration tests)
- Gas tight seal provides controlled environment in the bottle
- Certificate of Conformance (CoC)
- Multiple punctures providing easy access to the contents with a syringe
- Elastic material for effective sealing and reliable self-sealing after needle piercing
- Material is virtually free of organics that might leach into the incubation medium
- Stopper shape and material properties optimised to fit DURAN™ GL 25 and GL 45 bottles
- Wide usable temperature range: -50 to +121°C
- Suitable for autoclaving / steam sterilising at 121°C for 20 minutes
Specifications
Gray | |
Cylindrical | |
10/Pk. |
BIIR | |
Culture of anaerobic microorganisms; Storage of anaerobic culture media; Aerobic methane oxidation (MOx) research; Storage of oxygen or moisture sensitive materials such as APIs; Nitrogen Blanketing; Applications requiring gas purging or sample transfer via a syringe |