missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dyn-A-Med Weighing Canoes
Resist dilute acids, aqueous solutions, alcohols and bases
$67.14 - $284.57
Specifications
Material | Polystyrene |
---|---|
For Use With (Application) | Ideal for weighing static-affected materials, either liquid or dry |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
02-202E
|
Dyn-A-Med
80051 |
3.5 cm | 4.78 cm |
Pack of 250 Each for $67.14
Case of 12 Pack for $805.68
|
|
||||
02-202F
|
Dyn-A-Med
80056 |
7.3 cm | 12.1 cm |
Pack of 250 Each for $191.36
Case of 6 Pack for $1,148.16
|
|
||||
22-023796
|
Dyn-A-Med
80061 |
9.86 cm | 16.8 cm |
Pack of 250 Each for $284.57
|
|
||||
Description
- Anti-static
- Polystyrene
- Contoured sides
Specifications
Polystyrene | |
Ideal for weighing static-affected materials, either liquid or dry |