missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Invitrogen™ Dynabeads™ Protein A and Magnet Starter Pack
The Dynabeads Protein A and Magnet Starter Pack combines Dynabeads Protein A magnetic beads for immunoprecipitation with the magnet preferred for use with 1.5 mL microcentrifuge tubes for purchasing convenience.
$1314.00 - $1314.00
Specifications
Product Type | Magnet Starter Pack |
---|---|
Ligand Type | Protein A |
Product Line | DynaMag™, Dynabeads™ |
Shipping Condition | Room Temperature |
Catalog Number | Mfr. No. | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Price | Quantity | ||||||
10013D
|
Invitrogen™
10013D |
Each for $1,314.00
|
|
||||||
Description
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- Separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10 cm,1 meter, and 3 meter cabling options
Automated lid and cycler features
- 384-well block
- Automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- Heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Magnet Starter Pack | |
Protein A | |
DynaMag™, Dynabeads™ | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.