missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Invitrogen™ Dynabeads™ Protein A/Protein G and Magnet Starter Pack
The Dynabeads Protein A/Protein G and Magnet Starter Pack combines Dynabeads Protein A and Dynabeads Protein G magnetic beads for immunoprecipitation with the magnet preferred for use with 1.5 mL microcentrifuge tubes for purchasing convenience.
Supplier: Invitrogen™ 10015D
Description
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- The separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10 cm, 1 meter, and 3 meter cabling options
Automated lid and cycler features
- 384-well block
- The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- The heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Store Dynabeads at 2–8°C. | |
Magnet Starter Pack | |
Protein A/G | |
40 reactions |
Immunoprecipitation | |
1 mL Dynabeads Protein A beads; 1 mL Dynabeads Protein G beads; 1 x DynaMag-2 magnet | |
DynaMag™, Dynabeads™ | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.