Learn More
Invitrogen™ DynaMag™- Spin Magnet
DynaMag-Spin magnet is optimized for efficient magnetic separation of all types of Dynabeads (range 1–4.5 μm in diameter) in small sample volumes (1.5 mL) in microcentrifuge tubes.
Supplier: Invitrogen™ 12320D
Includes: One DynaMag-Spin magnet
Description
DynaMag-Spin magnet is optimized for efficient magnetic separation of all types of Dynabeads (range 1–4.5 μm in diameter) in small sample volumes (1.5 mL) in microcentrifuge tubes. The DynaMag-Spin magnet combines a strong magnetic attraction for efficient separations with a flexible and smart ergonomic design. The magnet fits comfortably in the palm of your hand, and the angle of the magnetic field ensures efficient isolation of proteins and nucleic acids in small sample volumes.
- Optimal working volume: 10–1,500 μL
- Holds up to six standard 1.5 mL microcentrifuge tubes in numbered spaces
- Good control and visibility of samples
- Sample rack can be quickly removed from the magnet in the base for resuspension, vortexing, or manual sample shaking
Order Info
Shipping Condition: Room Temperature
Specifications
Magnet | |
DynaMag™ | |
DYNAL™, DynaMag™ |
Contains one DynaMag™-Spin magnet. Store at room temperature. | |
Room Temperature | |
1 Each |
For Research Use Only. Not for use in diagnostic procedures.